- 25 mm Inside Diameter
- 56 mm Outside Diameter
- High Carbon Steel Material
| Relubricatable | Yes |
| Series | PB |
| Operating Temperature [Max] | 356 °F |
| Contact Angle | 15 degrees |
| Ball O.D. | 42.862 mm |
| Ball Width | 31 mm |
| Material | High Carbon Steel |
| O.D. | 56 mm |
| Dynamic Load Rating | 46200 N |
| I.D. | 25 mm |
| Static Load Rating | 111000 N |
| Operating Temperature [Min] | -22 °F |
| Housing Width | 22 mm |
| Weight | 0.858 LB |
| EAN or UPC | 4549557048180 |

