- 6 mm Inside Diameter
- 18 mm Outside Diameter
- High Carbon Steel Material
| Contact Angle | 13 Degrees |
| I.D. | 6 mm |
| Housing Width | 6.75 mm |
| Ball O.D. | 12.7 mm |
| Ball Width | 9 mm |
| Dynamic Load Rating | 4200 N |
| Operating Temperature [Min] | -22 °F |
| Operating Temperature [Max] | 356 °F |
| Material | High Carbon Steel |
| O.D. | 18 mm |
| Series | PB |
| Relubricatable | Yes |
| Static Load Rating | 10100 N |
| Weight | 0.028 LB |
| EAN or UPC | 4549557048098 |

