- 10 mm Bore Size
- 26 mm Outside Diameter
- M10 x 1.5 Thread Size
| Series | PHS |
| Thread Length | 21 mm |
| I.D. | 10 mm |
| Ball Dia. | 3/4 in, 19.05 mm |
| Thread Direction | Left |
| Type | Pillo Ball |
| Outer Member Material | Carbon Steel |
| Operating Temperature [Min] | -4 °F |
| Head Diameter | 26 mm |
| Static Load Rating | 13300 N |
| Height | 56 mm |
| Bearing Type | Plain Spherical |
| Operating Temperature [Max] | 356 °F |
| Bore Size | 0.394 in - 10 mm |
| Total Height | 56 mm |
| Standard | ISO 1000 |
| Thread Size | M10 x 1.5 |
| Thread Type | Metric |
| O.D. | 26 mm |
| Dynamic Load Rating | 9810 N |
| Weight | 0.158 LB |
| EAN or UPC | 4549557048432 |

