- 14 mm Bore Size
- 34 mm Outside Diameter
- M14 x 2 Thread Size
| Total Height | 74 mm |
| Head Diameter | 34 mm |
| Series | PHS |
| O.D. | 34 mm |
| Thread Size | M14 x 2 |
| Dynamic Load Rating | 16800 N |
| Thread Type | Metric |
| I.D. | 14 mm |
| Bearing Type | Plain Spherical |
| Thread Direction | Right |
| Outer Member Material | Carbon Steel |
| Operating Temperature [Max] | 356 °F |
| Ball Dia. | 1 in, 25.4 mm |
| Bore Size | 0.551 in - 14 mm |
| Height | 74 mm |
| Standard | ISO 1000 |
| Static Load Rating | 20900 N |
| Thread Length | 27 mm |
| Type | Pillo Ball |
| Operating Temperature [Min] | -4 °F |
| Weight | 0.352 LB |
| EAN or UPC | 4549557048487 |

