- 16 mm Bore Size
- 38 mm Outside Diameter
- M16 x 2 Thread Size
| Bore Size | 0.630 in - 16 mm |
| Thread Direction | Left |
| Ball Dia. | 1 1/8 in, 28.575 mm |
| Liner Material | PTFE |
| Thread Length | 33 mm |
| Dynamic Load Rating | 42000 N |
| Outer Member Material | Carbon Steel |
| Type | Pillo Ball |
| Standard | ISO 1000 |
| Thread Size | M16 x 2 |
| Operating Temperature [Min] | -4 °F |
| O.D. | 38 mm |
| I.D. | 16 mm |
| Head Diameter | 38 mm |
| Height | 83 mm |
| Bearing Type | Plain Spherical |
| Thread Type | Metric |
| Operating Temperature [Max] | 302 °F |
| Total Height | 83 mm |
| Series | PHS…EC |
| Static Load Rating | 21100 N |
| Weight | 0.462 LB |
| EAN or UPC | 4549557048548 |

