- 20 mm Bore Size
- 46 mm Outside Diameter
- M20 x 1.5 Thread Size
| Thread Size | M20 x 1.5 |
| Operating Temperature [Max] | 356 °F |
| Total Height | 100 mm |
| O.D. | 46 mm |
| Bearing Type | Plain Spherical |
| I.D. | 20 mm |
| Thread Direction | Right |
| Thread Length | 40 mm |
| Type | Pillo Ball |
| Head Diameter | 46 mm |
| Ball Dia. | 1 3/8 in, 34.925 mm |
| Series | PHS |
| Dynamic Load Rating | 30800 N |
| Thread Type | Metric |
| Height | 100 mm |
| Operating Temperature [Min] | -4 °F |
| Outer Member Material | Carbon Steel |
| Standard | ISO 1000 |
| Bore Size | 0.787 in - 20 mm |
| Static Load Rating | 35500 N |
| Weight | 0.836 LB |
| EAN or UPC | 4549557048609 |

