- 30 mm Bore Size
- 70 mm Outside Diameter
- M30 x 2 Thread Size
| Standard | ISO 1000 |
| Height | 145 mm |
| Outer Member Material | Carbon Steel |
| Total Height | 145 mm |
| Bearing Type | Plain Spherical |
| Thread Direction | Right |
| Static Load Rating | 92200 N |
| Head Diameter | 70 mm |
| Type | Pillo Ball |
| Dynamic Load Rating | 62300 N |
| Thread Type | Metric |
| Ball Dia. | 2 in, 50.8 mm |
| Thread Length | 56 mm |
| Operating Temperature [Max] | 356 °F |
| Operating Temperature [Min] | -4 °F |
| O.D. | 70 mm |
| Series | PHS |
| I.D. | 30 mm |
| Bore Size | 1.181 in - 30 mm |
| Thread Size | M30 x 2 |
| Weight | 2.486 LB |
| EAN or UPC | 4549557048722 |

