- 3 mm Bore Size
- 12 mm Outside Diameter
- M3 x 0.5 Thread Size
| Thread Length | 10 mm |
| Thread Size | M3 x 0.5 |
| Total Height | 27 mm |
| Thread Direction | Left |
| Type | Pillo Ball |
| Operating Temperature [Min] | -4 °F |
| Operating Temperature [Max] | 356 °F |
| Bearing Type | Plain Spherical |
| Static Load Rating | 3670 N |
| Dynamic Load Rating | 1750 N |
| Bore Size | 0.118 in - 3 mm |
| Head Diameter | 12 mm |
| I.D. | 3 mm |
| Height | 27 mm |
| Thread Type | Metric |
| Standard | ISO 1000 |
| Series | PHS |
| Ball Dia. | 5/16 in, 7.938 mm |
| O.D. | 12 mm |
| Outer Member Material | Carbon Steel |
| Weight | 0.013 LB |
| EAN or UPC | 4549557048234 |

