- 4 mm Bore Size
- 14 mm Outside Diameter
- M4 x 0.7 Thread Size
| Liner Material | PTFE |
| Bore Size | 0.157 in - 4 mm |
| Head Diameter | 14 mm |
| Ball Dia. | 3/8 in, 9.525 mm |
| Type | Pillo Ball |
| Thread Size | M4 x 0.7 |
| Dynamic Load Rating | 4950 N |
| Thread Direction | Left |
| Operating Temperature [Max] | 302 °F |
| Thread Length | 12 mm |
| Thread Type | Metric |
| Height | 31 mm |
| Static Load Rating | 3260 N |
| Series | PHS…EC |
| Operating Temperature [Min] | -4 °F |
| I.D. | 4 mm |
| O.D. | 14 mm |
| Bearing Type | Plain Spherical |
| Total Height | 31 mm |
| Standard | ISO 1000 |
| Outer Member Material | Carbon Steel |
| Weight | 0.026 LB |
| EAN or UPC | 4549557048265 |

