- 6 mm Bore Size
- 18 mm Outside Diameter
- M6 x 1 Thread Size
| Liner Material | PTFE |
| Height | 39 mm |
| Thread Type | Metric |
| Bore Size | 0.236 in - 6 mm |
| Thread Length | 13.5 mm |
| Head Diameter | 18 mm |
| Bearing Type | Plain Spherical |
| Dynamic Load Rating | 8410 N |
| Type | Pillo Ball |
| Thread Direction | Right |
| I.D. | 6 mm |
| Standard | ISO 1000 |
| Total Height | 39 mm |
| O.D. | 18 mm |
| Series | PHS…EC |
| Static Load Rating | 4940 N |
| Thread Size | M6 x 1 |
| Outer Member Material | Carbon Steel |
| Operating Temperature [Max] | 302 °F |
| Ball Dia. | 1/2 in, 12.7 mm |
| Operating Temperature [Min] | -4 °F |
| Weight | 0.055 LB |
| EAN or UPC | 4549557048333 |

