- 12 mm Bore Size
- 32 mm Outside Diameter
- M12 x 1.75 Thread Size
| Total Height | 66 mm |
| Thread Size | M12 x 1.75 |
| Series | PHSA |
| Outer Member Material | Zinc Alloy |
| Operating Temperature [Min] | -4 °F |
| Thread Direction | Left |
| Head Diameter | 32 mm |
| Ball Dia. | 7/8 in, 22.225 mm |
| O.D. | 32 mm |
| Static Load Rating | 16400 N |
| Bore Size | 0.472 in - 12 mm |
| Bearing Type | Plain Spherical |
| I.D. | 12 mm |
| Thread Length | 27 mm |
| Type | Pillo Ball |
| Thread Type | Metric |
| Standard | ISO 1000 |
| Height | 66 mm |
| Operating Temperature [Max] | 176 °F |
| Weight | 0.231 LB |
| EAN or UPC | 4549557048838 |

