- 18 mm Bore Size
- 45 mm Outside Diameter
- M18 x 1.5 Thread Size
| Thread Type | Metric |
| Operating Temperature [Min] | -4 °F |
| Operating Temperature [Max] | 176 °F |
| I.D. | 18 mm |
| Thread Direction | Right |
| Outer Member Material | Zinc Alloy |
| Height | 93.5 mm |
| Series | PHSA |
| Standard | ISO 1000 |
| Head Diameter | 45 mm |
| Thread Length | 40 mm |
| Ball Dia. | 1 1/4 in, 31.75 mm |
| Bearing Type | Plain Spherical |
| Type | Pillo Ball |
| Static Load Rating | 28800 N |
| Bore Size | 0.708 in - 18 mm |
| Total Height | 93.5 mm |
| O.D. | 45 mm |
| Thread Size | M18 x 1.5 |
| Weight | 0.638 LB |
| EAN or UPC | 4549557048883 |

