- 20 mm Bore Size
- 49 mm Outside Diameter
- M20 x 1.5 Thread Size
| Operating Temperature [Max] | 176 °F |
| Ball Dia. | 1 3/8 in, 34.925 mm |
| Thread Size | M20 x 1.5 |
| Thread Type | Metric |
| Height | 101.5 mm |
| Operating Temperature [Min] | -4 °F |
| Bore Size | 0.787 in - 20 mm |
| Thread Direction | Left |
| Thread Length | 43 mm |
| I.D. | 20 mm |
| Static Load Rating | 33400 N |
| Head Diameter | 49 mm |
| Total Height | 101.5 mm |
| Type | Pillo Ball |
| Bearing Type | Plain Spherical |
| Series | PHSA |
| Standard | ISO 1000 |
| Outer Member Material | Zinc Alloy |
| O.D. | 49 mm |
| Weight | 0.88 LB |
| EAN or UPC | 4549557048913 |

