- 6 mm Bore Size
- 19.5 mm Outside Diameter
- M6 x 1 Thread Size
| Bore Size | 0.236 in - 6 mm |
| Thread Size | M6 x 1 |
| Total Height | 39.7 mm |
| Thread Type | Metric |
| Head Diameter | 19.5 mm |
| O.D. | 19.5 mm |
| Standard | ISO 1000 |
| Ball Dia. | 1/2 in, 12.7 mm |
| Operating Temperature [Min] | -4 °F |
| Outer Member Material | Zinc Alloy |
| Static Load Rating | 6760 N |
| Thread Direction | Right |
| I.D. | 6 mm |
| Bearing Type | Plain Spherical |
| Height | 39.7 mm |
| Thread Length | 16 mm |
| Type | Pillo Ball |
| Operating Temperature [Max] | 176 °F |
| Series | PHSA |
| Weight | 0.055 LB |
| EAN or UPC | 4549557048760 |

