- 8 mm Bore Size
- 24 mm Outside Diameter
- M8 x 1.25 Thread Size
| Bearing Type | Plain Spherical |
| Operating Temperature [Max] | 176 °F |
| Head Diameter | 24 mm |
| Type | Pillo Ball |
| Static Load Rating | 10200 N |
| Thread Length | 19 mm |
| I.D. | 8 mm |
| Series | PHSA |
| O.D. | 24 mm |
| Bore Size | 0.315 in - 8 mm |
| Thread Type | Metric |
| Standard | ISO 1000 |
| Ball Dia. | 5/8 in, 15.875 mm |
| Thread Direction | Left |
| Total Height | 48 mm |
| Height | 48 mm |
| Outer Member Material | Zinc Alloy |
| Operating Temperature [Min] | -4 °F |
| Thread Size | M8 x 1.25 |
| Weight | 0.099 LB |
| EAN or UPC | 4549557048791 |

