- 3/4 in Bore Size
- 44.45 mm Outside Diameter
- 3/4-16 UNF Thread Size
| Thread Length | 1.75 in, 44.45 mm |
| O.D. | 44.45 mm |
| Ball Dia. | 1 5/16 in, 33.338 mm |
| Thread Size | 3/4-16 UNF |
| Static Load Rating | 55000 N |
| Total Height | 3.75 in, 95.25 mm |
| Thread Direction | Right |
| Thread Type | UNF |
| Outer Member Material | Carbon Steel |
| Dynamic Load Rating | 28500 N |
| Operating Temperature [Min] | -4 °F |
| Height | 3.75 in |
| Type | Pillo Ball |
| Operating Temperature [Max] | 356 °F |
| Series | PHSB |
| Bearing Type | Plain Spherical |
| Head Diameter | 1.75 in, 44.45 mm |
| Bore Size | 0.750 in - 3/4 in |
| Standard | ISO 1000 |
| I.D. | 3/4 in, 19.05 mm |
| Weight | 0.629 LB |
| EAN or UPC | 4549557049125 |

