- 3/4 in Bore Size
- 44.45 mm Outside Diameter
- 3/4-16 UNF Thread Size
| Static Load Rating | 55000 N |
| Operating Temperature [Max] | 356 °F |
| O.D. | 44.45 mm |
| Thread Direction | Left |
| Dynamic Load Rating | 28500 N |
| Bore Size | 0.750 in - 3/4 in |
| Thread Size | 3/4-16 UNF |
| Series | PHSB |
| Outer Member Material | Carbon Steel |
| Operating Temperature [Min] | -4 °F |
| Weight | 0.638 LB |
| EAN or UPC | 4549557070686 |

