- 1 in Bore Size
- 69.85 mm Outside Diameter
- 1 1/2-12 UNF Thread Size
| Head Diameter | 2.75 in, 69.85 mm |
| Thread Type | UNF |
| Thread Direction | Right |
| Operating Temperature [Min] | -4 °F |
| O.D. | 69.85 mm |
| Operating Temperature [Max] | 356 °F |
| Series | PHSB |
| Static Load Rating | 86800 N |
| Bore Size | 1.000 in - 1 in |
| Type | Pillo Ball |
| Height | 5.5 in |
| Thread Length | 2.125 in, 53.98 mm |
| I.D. | 1 in 25.4 mm |
| Ball Dia. | 1 7/8 in, 47.625 mm |
| Outer Member Material | Carbon Steel |
| Bearing Type | Plain Spherical |
| Total Height | 5.5 in, 139.7 mm |
| Standard | ISO 1000 |
| Thread Size | 1 1/2-12 UNF |
| Dynamic Load Rating | 59300 N |
| Weight | 2.195 LB |
| EAN or UPC | 4549557049149 |

