- 0.164-32 UNC Thread Size
| Thread Type | UNC |
| Height | 1.156 in |
| Bearing Type | Plain Spherical |
| Thread Size | 0.164-32 UNC |
| Ball Dia. | 3/8 in, 9.525 mm |
| I.D. | 0.1562 in, 3.967 mm |
| Head Diameter | 0.562 in, 14.27 mm |
| Thread Length | 3/8 in, 9.53 mm |
| Type | Pillo Ball |
| Standard | ISO 1000 |
| Total Height | 1.156 in, 29.36 mm |
| Weight | 0.024 LB |
| EAN or UPC | 4549557048951 |

