- 0.313 in Bore Size
- 22.23 mm Outside Diameter
- 0.313-24 UNF Thread Size
| Static Load Rating | 16500 N |
| O.D. | 22.23 mm |
| Height | 1.812 in |
| Standard | ISO 1000 |
| Ball Dia. | 5/8 in, 15.875 mm |
| Total Height | 1.812 in, 46.02 mm |
| Operating Temperature [Min] | -4 °F |
| Thread Direction | Left |
| Series | PHSB |
| Bearing Type | Plain Spherical |
| Thread Length | 3/4 in, 19.05 mm |
| Thread Type | UNF |
| Outer Member Material | Carbon Steel |
| Operating Temperature [Max] | 356 °F |
| Dynamic Load Rating | 6800 N |
| Head Diameter | 0.875 in, 22.23 mm |
| I.D. | 0.3125 in, 7.938 mm |
| Thread Size | 0.313-24 UNF |
| Bore Size | 0.313 in - 5/16 in |
| Type | Pillo Ball |
| Weight | 0.079 LB |
| EAN or UPC | 4549557049033 |

