- 0.313 in Bore Size
- 22.23 mm Outside Diameter
- 0.313-24 UNF Thread Size
| O.D. | 22.23 mm |
| Bore Size | 0.313 in - 5/16 in |
| Thread Size | 0.313-24 UNF |
| Thread Direction | Left |
| Operating Temperature [Max] | 356 °F |
| Dynamic Load Rating | 6800 N |
| Operating Temperature [Min] | -4 °F |
| Static Load Rating | 16500 N |
| Series | PHSB |
| Outer Member Material | Carbon Steel |
| Weight | 0.0 LB |
| EAN or UPC | 4549557070747 |

