- 1/2 in Bore Size
- 33.32 mm Outside Diameter
- 1/2-20 UNF Thread Size
| Type | Pillo Ball |
| Dynamic Load Rating | 14800 N |
| Operating Temperature [Max] | 356 °F |
| Thread Type | UNF |
| Bearing Type | Plain Spherical |
| I.D. | 1/2 in, 12.7 mm |
| Standard | ISO 1000 |
| O.D. | 33.32 mm |
| Thread Size | 1/2-20 UNF |
| Bore Size | 0.500 in - 1/2 in |
| Operating Temperature [Min] | -4 °F |
| Outer Member Material | Carbon Steel |
| Head Diameter | 1.312 in, 33.32 mm |
| Thread Length | 1.187 in, 30.15 mm |
| Thread Direction | Right |
| Series | PHSB |
| Static Load Rating | 36200 N |
| Height | 2.781 in |
| Total Height | 2.781 in, 70.64 mm |
| Ball Dia. | 15/16 in, 23.812 mm |
| Weight | 0.292 LB |
| EAN or UPC | 4549557049088 |

