- 1/2 in Bore Size
- 33.32 mm Outside Diameter
- 1/2-20 UNF Thread Size
| Operating Temperature [Max] | 356 °F |
| Dynamic Load Rating | 14800 N |
| Operating Temperature [Min] | -4 °F |
| Bore Size | 0.500 in - 1/2 in |
| Thread Size | 1/2-20 UNF |
| Thread Direction | Left |
| Static Load Rating | 36200 N |
| Series | PHSB |
| Outer Member Material | Carbon Steel |
| O.D. | 33.32 mm |
| Weight | 0.293 LB |
| EAN or UPC | 4549557070792 |

