- 10 mm Bore Size
- 26 mm Outside Diameter
- M10 x 1.5 Thread Size
| Bore Size | 0.394 in - 10 mm |
| O.D. | 26 mm |
| Dynamic Load Rating | 9810 N |
| Total Height | 61 mm |
| I.D. | 10 mm |
| Operating Temperature [Max] | 356 °F |
| Static Load Rating | 13300 N |
| Bearing Type | Plain Spherical |
| Thread Type | ISO Standard 1000 |
| Series | POS |
| Thread Size | M10 x 1.5 |
| Ball Dia. | 3/4 in, 19.05 mm |
| Outer Member Material | Carbon Steel |
| Thread Length | 29 mm |
| Type | Pillo Ball |
| Operating Temperature [Min] | -4 °F |
| Thread Direction | Right |
| Head Diameter | 26 mm |
| Weight | 0.118 LB |
| EAN or UPC | 4549557049361 |

