- 12 mm Bore Size
- 30 mm Outside Diameter
- M12 x 1.75 Thread Size
| Ball Dia. | 7/8 in, 22.225 mm |
| Bearing Type | Plain Spherical |
| Thread Length | 33 mm |
| Head Diameter | 30 mm |
| Operating Temperature [Min] | -4 °F |
| Dynamic Load Rating | 26200 N |
| Static Load Rating | 13700 N |
| Thread Type | ISO Standard 1000 |
| Thread Size | M12 x 1.75 |
| Total Height | 69 mm |
| Series | POS…EC |
| Operating Temperature [Max] | 302 °F |
| Liner Material | PTFE |
| Bore Size | 0.472 in - 12 mm |
| Thread Direction | Left |
| Type | Pillo Ball |
| O.D. | 30 mm |
| I.D. | 12 mm |
| Outer Member Material | Carbon Steel |
| Weight | 0.187 LB |
| EAN or UPC | 4549557049422 |

