- 14 mm Bore Size
- 34 mm Outside Diameter
- M14 x 2 Thread Size
| I.D. | 14 mm |
| Thread Type | ISO Standard 1000 |
| O.D. | 34 mm |
| Series | POS |
| Head Diameter | 34 mm |
| Thread Length | 36 mm |
| Outer Member Material | Carbon Steel |
| Static Load Rating | 20900 N |
| Ball Dia. | 1 in, 25.4 mm |
| Operating Temperature [Max] | 356 °F |
| Bearing Type | Plain Spherical |
| Thread Size | M14 x 2 |
| Type | Pillo Ball |
| Total Height | 77 mm |
| Thread Direction | Right |
| Bore Size | 0.551 in - 14 mm |
| Dynamic Load Rating | 16800 N |
| Operating Temperature [Min] | -4 °F |
| Weight | 0.277 LB |
| EAN or UPC | 4549557049446 |

