- 16 mm Bore Size
- 38 mm Outside Diameter
- M16 x 2 Thread Size
| Bore Size | 0.630 in - 16 mm |
| Operating Temperature [Max] | 302 °F |
| Thread Length | 40 mm |
| Static Load Rating | 21100 N |
| Head Diameter | 38 mm |
| Operating Temperature [Min] | -4 °F |
| Series | POS…EC |
| O.D. | 38 mm |
| Thread Type | ISO Standard 1000 |
| Type | Pillo Ball |
| Total Height | 85 mm |
| Thread Direction | Left |
| Liner Material | PTFE |
| Bearing Type | Plain Spherical |
| Outer Member Material | Carbon Steel |
| Thread Size | M16 x 2 |
| Dynamic Load Rating | 42000 N |
| Ball Dia. | 1 1/8 in, 28.575 mm |
| I.D. | 16 mm |
| Weight | 0.407 LB |
| EAN or UPC | 4549557049507 |

