- 18 mm Bore Size
- 42 mm Outside Diameter
- M18 x 1.5 Thread Size
| Head Diameter | 42 mm |
| Dynamic Load Rating | 25700 N |
| Operating Temperature [Min] | -4 °F |
| Series | POS |
| Thread Size | M18 x 1.5 |
| Outer Member Material | Carbon Steel |
| Type | Pillo Ball |
| O.D. | 42 mm |
| I.D. | 18 mm |
| Thread Length | 44 mm |
| Bearing Type | Plain Spherical |
| Operating Temperature [Max] | 356 °F |
| Static Load Rating | 30200 N |
| Thread Direction | Left |
| Bore Size | 0.708 in - 18 mm |
| Thread Type | ISO Standard 1000 |
| Total Height | 93 mm |
| Ball Dia. | 1 1/4 in, 31.75 mm |
| Weight | 0.572 LB |
| EAN or UPC | 4549557049552 |

