- 20 mm Bore Size
- 46 mm Outside Diameter
- M20 x 1.5 Thread Size
| Dynamic Load Rating | 61600 N |
| Head Diameter | 46 mm |
| Type | Pillo Ball |
| Series | POS…EC |
| O.D. | 46 mm |
| Bearing Type | Plain Spherical |
| I.D. | 20 mm |
| Thread Length | 47 mm |
| Operating Temperature [Max] | 302 °F |
| Ball Dia. | 1 3/8 in, 34.925 mm |
| Outer Member Material | Carbon Steel |
| Thread Direction | Right |
| Operating Temperature [Min] | -4 °F |
| Static Load Rating | 30000 N |
| Thread Size | M20 x 1.5 |
| Thread Type | ISO Standard 1000 |
| Bore Size | 0.787 in - 20 mm |
| Total Height | 101 mm |
| Liner Material | PTFE |
| Weight | 0.748 LB |
| EAN or UPC | 4549557049576 |

