- 22 mm Bore Size
- 50 mm Outside Diameter
- M22 x 1.5 Thread Size
| Total Height | 109 mm |
| Thread Direction | Left |
| Static Load Rating | 41700 N |
| Thread Length | 51 mm |
| Bore Size | 0.866 in - 22 mm |
| Head Diameter | 50 mm |
| I.D. | 22 mm |
| Series | POS |
| Type | Pillo Ball |
| Operating Temperature [Max] | 356 °F |
| Bearing Type | Plain Spherical |
| O.D. | 50 mm |
| Operating Temperature [Min] | -4 °F |
| Outer Member Material | Carbon Steel |
| Thread Size | M22 x 1.5 |
| Thread Type | ISO Standard 1000 |
| Dynamic Load Rating | 37400 N |
| Ball Dia. | 1 1/2 in, 38.1 mm |
| Weight | 0.957 LB |
| EAN or UPC | 4549557049637 |

