- 28 mm Bore Size
- 66 mm Outside Diameter
- M27 x 2 Thread Size
| Bore Size | 1.102 in - 28 mm |
| Outer Member Material | Carbon Steel |
| O.D. | 66 mm |
| Total Height | 136 mm |
| Head Diameter | 66 mm |
| I.D. | 28 mm |
| Thread Size | M27 x 2 |
| Operating Temperature [Min] | -4 °F |
| Bearing Type | Plain Spherical |
| Thread Type | ISO Standard 1000 |
| Thread Direction | Left |
| Static Load Rating | 87000 N |
| Type | Pillo Ball |
| Dynamic Load Rating | 58400 N |
| Thread Length | 62 mm |
| Series | POS |
| Ball Dia. | 1 7/8 in, 47.625 mm |
| Operating Temperature [Max] | 356 °F |
| Weight | 1.925 LB |
| EAN or UPC | 4549557049675 |

