- 30 mm Bore Size
- 70 mm Outside Diameter
- M30 x 2 Thread Size
| Ball Dia. | 2 in, 50.8 mm |
| I.D. | 30 mm |
| Bearing Type | Plain Spherical |
| Static Load Rating | 92200 N |
| Bore Size | 1.181 in - 30 mm |
| Thread Size | M30 x 2 |
| Thread Direction | Left |
| Type | Pillo Ball |
| Total Height | 145 mm |
| Operating Temperature [Max] | 356 °F |
| Series | POS |
| Head Diameter | 70 mm |
| Thread Type | ISO Standard 1000 |
| Thread Length | 66 mm |
| O.D. | 70 mm |
| Outer Member Material | Carbon Steel |
| Dynamic Load Rating | 62300 N |
| Operating Temperature [Min] | -4 °F |
| Weight | 2.354 LB |
| EAN or UPC | 4549557049699 |

