- 4 mm Bore Size
- 14 mm Outside Diameter
- M4 x 0.7 Thread Size
| Operating Temperature [Max] | 302 °F |
| Operating Temperature [Min] | -4 °F |
| Head Diameter | 14 mm |
| I.D. | 4 mm |
| Ball Dia. | 3/8 in, 9.525 mm |
| Bore Size | 0.157 in - 4 mm |
| Total Height | 37 mm |
| Liner Material | PTFE |
| Type | Pillo Ball |
| Dynamic Load Rating | 4950 N |
| Thread Direction | Left |
| Thread Length | 17 mm |
| Thread Size | M4 x 0.7 |
| O.D. | 14 mm |
| Series | POS…EC |
| Bearing Type | Plain Spherical |
| Thread Type | ISO Standard 1000 |
| Outer Member Material | Carbon Steel |
| Static Load Rating | 2060 N |
| Weight | 0.018 LB |
| EAN or UPC | 4549557049224 |

