- 5 mm Bore Size
- 16 mm Outside Diameter
- M5 x 0.8 Thread Size
| Thread Direction | Left |
| Static Load Rating | 3340 N |
| Thread Size | M5 x 0.8 |
| Series | POS |
| I.D. | 5 mm |
| Operating Temperature [Min] | -4 °F |
| Head Diameter | 16 mm |
| Type | Pillo Ball |
| Bore Size | 0.197 in - 5 mm |
| Total Height | 41 mm |
| Bearing Type | Plain Spherical |
| Operating Temperature [Max] | 356 °F |
| O.D. | 16 mm |
| Outer Member Material | Carbon Steel |
| Dynamic Load Rating | 3270 N |
| Thread Length | 20 mm |
| Thread Type | ISO Standard 1000 |
| Ball Dia. | 7/16 in, 11.112 mm |
| Weight | 0.027 LB |
| EAN or UPC | 4549557049279 |

