- 8 mm Bore Size
- 22 mm Outside Diameter
- M8 x 1.25 Thread Size
| Total Height | 53 mm |
| Thread Direction | Left |
| O.D. | 22 mm |
| Bore Size | 0.315 in - 8 mm |
| Outer Member Material | Carbon Steel |
| Type | Pillo Ball |
| Liner Material | PTFE |
| Head Diameter | 22 mm |
| Bearing Type | Plain Spherical |
| Thread Length | 25 mm |
| Thread Size | M8 x 1.25 |
| Thread Type | ISO Standard 1000 |
| Dynamic Load Rating | 14000 N |
| Operating Temperature [Max] | 302 °F |
| I.D. | 8 mm |
| Static Load Rating | 7760 N |
| Series | POS…EC |
| Ball Dia. | 5/8 in, 15.875 mm |
| Operating Temperature [Min] | -4 °F |
| Weight | 0.07 LB |
| EAN or UPC | 4549557049347 |

