- 5/8 in Bore Size
- 38.1 mm Outside Diameter
- 5/8-18 UNF Thread Size
| O.D. | 38.1 mm |
| Thread Direction | Left |
| Total Height | 3.375 in, 85.73 mm |
| Thread Size | 5/8-18 UNF |
| Type | Pillo Ball |
| Operating Temperature [Min] | -4 °F |
| Bore Size | 0.625 in - 5/8 in |
| Series | POSB |
| Static Load Rating | 39300 N |
| Head Diameter | 1.5 in, 38.1 mm |
| Ball Dia. | 1 1/8 in, 28.575 mm |
| Operating Temperature [Max] | 356 °F |
| Outer Member Material | Carbon Steel |
| I.D. | 5/8 in, 15.875 mm |
| Thread Type | ISO Standard 1000 |
| Dynamic Load Rating | 20000 N |
| Bearing Type | Plain Spherical |
| Weight | 0.404 LB |
| EAN or UPC | 4549557049873 |

