- 5/8 in Bore Size
- 38.1 mm Outside Diameter
- 5/8-18 UNF Thread Size
| Operating Temperature [Min] | -4 °F |
| Dynamic Load Rating | 20000 N |
| Static Load Rating | 39300 N |
| Thread Size | 5/8-18 UNF |
| Thread Direction | Right |
| O.D. | 38.1 mm |
| Outer Member Material | Carbon Steel |
| Operating Temperature [Max] | 356 °F |
| Bore Size | 0.625 in - 5/8 in |
| Series | POSB |
| Weight | 0.409 LB |
| EAN or UPC | 4549557070822 |

