- 1 in Bore Size
- 69.85 mm Outside Diameter
- 1 1/2-12 UNF Thread Size
| I.D. | 1 in, 25.4 mm |
| Thread Direction | Right |
| Dynamic Load Rating | 59300 N |
| Thread Type | ISO Standard 1000 |
| Total Height | 5.5 in, 139.7 mm |
| Bearing Type | Plain Spherical |
| Static Load Rating | 112000 N |
| Type | Pillo Ball |
| O.D. | 69.85 mm |
| Series | POSB |
| Operating Temperature [Min] | -4 °F |
| Bore Size | 1.000 in - 1 in |
| Head Diameter | 2.75 in, 69.85 mm |
| Operating Temperature [Max] | 356 °F |
| Ball Dia. | 1 7/8 in, 47.625 mm |
| Thread Size | 1 1/2-12 UNF |
| Outer Member Material | Carbon Steel |
| Weight | 2.486 LB |
| EAN or UPC | 4549557049903 |

