- 1 in Bore Size
- 69.85 mm Outside Diameter
- 1 1/2-12 UNF Thread Size
| Bore Size | 1.000 in - 1 in |
| Operating Temperature [Max] | 356 °F |
| Static Load Rating | 112000 N |
| Thread Size | 1 1/2-12 UNF |
| Series | POSB |
| Dynamic Load Rating | 59300 N |
| Operating Temperature [Min] | -4 °F |
| O.D. | 69.85 mm |
| Outer Member Material | Carbon Steel |
| Thread Direction | Left |
| Weight | 2.53 LB |
| EAN or UPC | 4549557070860 |

