- 01562 in3967 mm ID
- 0164-32UNC Thread Size
| Type | Pillo Ball |
| Ball Dia. | 3/8 in, 9.525 mm |
| Thread Size | 0.164-32 UNC |
| Thread Type | ISO Standard 1000 |
| Bearing Type | Plain Spherical |
| Total Height | 1.406 in, 35.71 mm |
| Head Diameter | 0.562 in, 14.27 mm |
| I.D. | 0.1562 in, 3.967 mm |
| Weight | 0.02 LB |
| EAN or UPC | 4549557049729 |

