- 0.125 in Bore Size
- 11.91 mm Outside Diameter
- 0.138-32 UNC Thread Size
| Bore Size | 0.125 in - 1/8 in |
| O.D. | 11.91 mm |
| Operating Temperature [Max] | 356 °F |
| Outer Member Material | Carbon Steel |
| Thread Direction | Left |
| Dynamic Load Rating | 1850 N |
| Total Height | 1.172 in, 29.77 mm |
| Series | POSB |
| Thread Size | 0.138-32 UNC |
| Bearing Type | Plain Spherical |
| Type | Pillo Ball |
| I.D. | 0.125 in, 3.175 mm |
| Static Load Rating | 2160 N |
| Ball Dia. | 5/16 in, 7.938 mm |
| Thread Type | ISO Standard 1000 |
| Operating Temperature [Min] | -4 °F |
| Head Diameter | 0.469 in, 11.91 mm |
| Weight | 0.012 LB |
| EAN or UPC | 4549557049712 |

