- 0.19 in Bore Size
- 15.88 mm Outside Diameter
- 0.19-32 UNF Thread Size
| Type | Pillo Ball |
| Total Height | 1.563 in, 39.7 mm |
| Bore Size | 0.188 in - 3/16 in |
| Thread Size | 0.19-32 UNF |
| Operating Temperature [Max] | 356 °F |
| Ball Dia. | 7/16 in, 11.112 mm |
| I.D. | 0.19 in, 4.826 mm |
| Bearing Type | Plain Spherical |
| Series | POSB |
| Operating Temperature [Min] | -4 °F |
| Thread Direction | Right |
| Outer Member Material | Carbon Steel |
| Head Diameter | 0.625 in, 15.88 mm |
| Thread Type | ISO Standard 1000 |
| Static Load Rating | 4850 N |
| O.D. | 15.88 mm |
| Dynamic Load Rating | 3460 N |
| Weight | 0.03 LB |
| EAN or UPC | 4549557049743 |

