- 0.25 in Bore Size
- 19.05 mm Outside Diameter
- 1/4-28 UNF Thread Size
| Head Diameter | 0.75 in, 19.05 mm |
| Total Height | 1.937 in, 49.2 mm |
| Dynamic Load Rating | 4590 N |
| Static Load Rating | 8870 N |
| I.D. | 0.25 in, 6.35 mm |
| Thread Size | 1/4-28 UNF |
| Operating Temperature [Max] | 356 °F |
| Operating Temperature [Min] | -4 °F |
| Series | POSB |
| Outer Member Material | Carbon Steel |
| Thread Type | ISO Standard 1000 |
| Type | Pillo Ball |
| O.D. | 19.05 mm |
| Thread Direction | Right |
| Ball Dia. | 33/64 in, 13.097 mm |
| Bore Size | 0.250 in - 1/4 in |
| Bearing Type | Plain Spherical |
| Weight | 0.05 LB |
| EAN or UPC | 4549557049767 |

