- 0.25 in Bore Size
- 19.05 mm Outside Diameter
- 1/4-28 UNF Thread Size
| Dynamic Load Rating | 4590 N |
| Operating Temperature [Min] | -4 °F |
| Series | POSB |
| Bore Size | 0.250 in - 1/4 in |
| Thread Direction | Right |
| Static Load Rating | 8870 N |
| Thread Size | 1/4-28 UNF |
| O.D. | 19.05 mm |
| Outer Member Material | Carbon Steel |
| Operating Temperature [Max] | 356 °F |
| Weight | 0.053 LB |
| EAN or UPC | 4549557070884 |

