- 0.375 in Bore Size
- 25.4 mm Outside Diameter
- 3/8-24 UNF Thread Size
| Thread Type | ISO Standard 1000 |
| Bearing Type | Plain Spherical |
| Ball Dia. | 23/32 in, 18.256 mm |
| Thread Size | 3/8-24 UNF |
| Total Height | 2.438 in, 61.93 mm |
| Head Diameter | 1 in, 25.4 mm |
| O.D. | 25.4 mm |
| Operating Temperature [Min] | -4 °F |
| Series | POSB |
| I.D. | 0.375 in, 9.525 mm |
| Dynamic Load Rating | 9230 N |
| Operating Temperature [Max] | 356 °F |
| Outer Member Material | Carbon Steel |
| Static Load Rating | 21600 N |
| Bore Size | 0.375 in - 3/8 in |
| Thread Direction | Right |
| Type | Pillo Ball |
| Weight | 0.118 LB |
| EAN or UPC | 4549557049804 |

