- 0.438 in Bore Size
- 28.58 mm Outside Diameter
- 0.438-20 UNF Thread Size
| Bore Size | 0.438 in - 7/16 in |
| Operating Temperature [Min] | -4 °F |
| O.D. | 28.58 mm |
| Operating Temperature [Max] | 356 °F |
| Thread Size | 0.438-20 UNF |
| Outer Member Material | Carbon Steel |
| Series | POSB |
| Thread Direction | Right |
| Static Load Rating | 26100 N |
| Dynamic Load Rating | 11200 N |
| Weight | 0.176 LB |
| EAN or UPC | 4549557070952 |

