- 1/2 in Bore Size
- 33.32 mm Outside Diameter
- 1/2-20 UNF Thread Size
| Static Load Rating | 36200 N |
| I.D. | 1/2 in, 12.7 mm |
| Bore Size | 0.500 in - 1/2 in |
| Type | Pillo Ball |
| Total Height | 3.094 in, 78.59 mm |
| Thread Type | ISO Standard 1000 |
| Ball Dia. | 15/16 in, 23.812 mm |
| Operating Temperature [Max] | 356 °F |
| Thread Size | 1/2-20 UNF |
| Operating Temperature [Min] | -4 °F |
| Bearing Type | Plain Spherical |
| Thread Direction | Left |
| Outer Member Material | Carbon Steel |
| Series | POSB |
| Dynamic Load Rating | 14800 N |
| O.D. | 33.32 mm |
| Head Diameter | 1.312 in, 33.32 mm |
| Weight | 0.268 LB |
| EAN or UPC | 4549557049859 |

