IKO International Inc.
RNA49/52UU
RNA49 Series High Carbon Chrome Steel Shell Needle Roller Bearing
Item #105154850
- 60 mm Inside Diameter
- 75 mm Outside Diameter
- High Carbon Chrome Steel Material
| Roller Type | Roller |
| Enclosure | Two Seals |
| O.D. | 75 mm |
| Outer Diameter (mm) | 75 mm |
| Load Rating UOM | N |
| Lubrication Hole | Oil Hole |
| Static Load Rating | 73600 N |
| Dynamic Load Rating | 42100 N |
| Precision Class | JIS, Class 0 |
| Material | High Carbon Chrome Steel |
| Rolling Element Material | SUJ2 |
| No. of Rows | Single |
| Overall Width (mm) | 22 mm |
| Row Type | Single |
| Retainer Material | Steel |
| Temperature Range [Max] | 248 °F |
| Closure (Seal) Type | 2 Seals |
| I.D. | 60 mm |
| Retainer Type | Steel |
| Overall Width | 22 mm |
| Operating Temperature [Min] | -4 °F |
| Limiting Speed - Grease | 3000 rpm |
| Temperature Range [Min] | -4 °F |
| Seal Type | Double Seal |
| Operating in Grease [Max] | 3000 rpm |
| Series | RNA49 |
| Operating Temperature [Max] | 248 °F |
| Bore Size (ID) - mm | 60 mm |
| Bearing Type | Needle Roller |
| Relubricatable | Yes |
| Weight | 0.44 LB |
| EAN or UPC | 4549557070990 |
