IKO International Inc.
RNA4905
RNA49 Series High Carbon Chrome Steel Shell Needle Roller Bearing
Item #101726536
- 30 mm Inside Diameter
- 42 mm Outside Diameter
- High Carbon Chrome Steel Material
| Relubricatable | Yes |
| No. of Rows | Single |
| Material | High Carbon Chrome Steel |
| Operating in Oil [Max] | 13000 rpm |
| Roller Type | Roller |
| Lubrication Hole | Oil Hole |
| Operating Temperature [Min] | -4 °F |
| Operating in Grease [Max] | 7800 rpm |
| Row Type | Single |
| Closure (Seal) Type | N/A |
| Bore Size (ID) - mm | 30 mm |
| Overall Width | 17 mm |
| Bearing Type | Needle Roller |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Oil | 13000 rpm |
| Limiting Speed - Grease | 7800 rpm |
| Dynamic Load Rating | 23700 N |
| Precision Class | JIS, Class 0 |
| Series | RNA49 |
| Retainer Type | Steel |
| Temperature Range [Min] | -4 °F |
| Rolling Element Material | SUJ2 |
| Outer Diameter (mm) | 42 mm |
| I.D. | 30 mm |
| Retainer Material | Steel |
| O.D. | 42 mm |
| Operating Temperature [Max] | 248 °F |
| Overall Width (mm) | 17 mm |
| Static Load Rating | 30700 N |
| Load Rating UOM | N |
| Weight | 0.14 LB |
| EAN or UPC | 4549557050411 |
