- 90 mm Inside Diameter
- 110 mm Outside Diameter
- High Carbon Chrome Steel Material
| Overall Width (mm) | 30 mm |
| Operating Temperature [Min] | -4 °F |
| Outer Diameter (mm) | 110 mm |
| O.D. | 110 mm |
| Lubrication Hole | Oil Hole |
| Temperature Range [Max] | 248 °F |
| Overall Width | 30 mm |
| Series | RNA49 |
| Seal Type | Double Seal |
| Temperature Range [Min] | -4 °F |
| Retainer Material | Steel |
| Bearing Type | Needle Roller |
| I.D. | 90 mm |
| No. of Rows | Single |
| Retainer Type | Steel |
| Dynamic Load Rating | 80700 N |
| Static Load Rating | 158000 N |
| Load Rating UOM | N |
| Bore Size (ID) - mm | 90 mm |
| Precision Class | JIS, Class 0 |
| Operating Temperature [Max] | 248 °F |
| Enclosure | Two Seals |
| Rolling Element Material | SUJ2 |
| Relubricatable | Yes |
| Row Type | Single |
| Material | High Carbon Chrome Steel |
| Operating in Grease [Max] | 2000 rpm |
| Limiting Speed - Grease | 2000 rpm |
| Roller Type | Roller |
| Closure (Seal) Type | 2 Seals |
| Weight | 1.199 LB |
| EAN or UPC | 4549557050770 |

